Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 70mm T
Mfr # CHT-PS-276-X
Zoro # G2671687
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Size 1/2"
- Width 1"
- Tube Size (In.) 2-3/4
- Length (In.) 4-9/16
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-276-X
- Zoro # G2671687
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Rod Size | 1/2" |
Width | 1" |
Tube Size (In.) | 2-3/4 |
Length (In.) | 4-9/16 |
Details
Item | Threaded Mount Hanger 316SS 70mm T |
Material | 316 stainless steel |
Description
Threaded Mount Hanger 316SS 70mm T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Vaccum Breaker Vbf72A1 Cp T P F/21 1/2 In Vac Brkr (3396077)
- RID Rid 32910 Model 10 Tubing & Conduit Cutter - 4 in. (32910)
- ADVANCED DRAINAGE SYSTEMS REDUCNG COUPLR PLY 4X3 (0314AA)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 3/8 in Tube Size, Nylon, Black, 10 PK (3014 60 14)
- BEHRINGER Threaded Mount Hanger 316SS 3" C (CHT-PS-313-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" C (CHT-PS-088-X)
- BEHRINGER Threaded Mount Hanger 316SS 2" T (CHT-PS-200-X)
- BEHRINGER Threaded Mount Hanger 316SS 1/2" T (CHT-PS-050-X)
- BEHRINGER Threaded Mount Hanger 316SS 1-1/2" T (CHT-PS-150-X)
- BEHRINGER Threaded Mount Hanger 316SS 1" C (CHT-PS-113-X)
- LEGEND VALVE TUBE CLIP HOLDER 3/8" (800-352)
- Behringer Plumbing Accessories