Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 6" T
Mfr # CHT-PS-600-X
Zoro # G2671720
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Tube Size (In.) 6
- Rod Size 1/2"
- Material 316 stainless steel
- Length (In.) 8.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-600-X
- Zoro # G2671720
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Width | 1-1/2" |
Tube Size (In.) | 6 |
Rod Size | 1/2" |
Length (In.) | 8.44 |
Details
Item | Threaded Mount Hanger 316SS 6" T |
Material | 316 stainless steel |
Description
Threaded Mount Hanger 316SS 6 In. T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050CM180)
- ZORO SELECT CPVC Coupling, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9830-007)
- BSC PREFERRED Thick-Wall Dark Gray PVC Pipe Nipple for Water Threaded on Both Ends 1-1/4 NPT 4-1/2 Long (4882K236)
- DYNAQUIP CONTROLS 1/2" SAE Carbon Steel Ball Valve Inline (VAE2.N0 1/2)
- BEHRINGER Threaded Mount Hanger 316SS 3" C (CHT-PS-313-X)
- BEHRINGER Threaded Mount Hanger 316SS 1-1/2" T (CHT-PS-150-X)
- BEHRINGER Threaded Mount Hanger 316SS 2" T (CHT-PS-200-X)
- BEHRINGER Threaded Mount Hanger 316SS 3" T (CHT-PS-300-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" C (CHT-PS-088-X)
- BEHRINGER Threaded Mount Hanger 316SS 1" C (CHT-PS-113-X)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.037.0287)
- Behringer Pipe Hangers