Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 52mm T
Mfr # CHT-PS-205-X
Zoro # G2671459
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4.06
- Width 1"
- Material 316 stainless steel
- Rod Size 1/2"
- Pipe Size (In.) 2-3/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-205-X
- Zoro # G2671459
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Length (In.) | 4.06 |
Width | 1" |
Rod Size | 1/2" |
Pipe Size (In.) | 2-3/64 |
Details
Material | 316 stainless steel |
Item | Threaded Mount Hanger 316SS 52mm T |
Description
Threaded Mount Hanger 316SS 52mm T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN KITCHEN & BATH 2838 in x 16 in Bottom Grid For Dsu3118 (G037)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048138)
- LEGEND VALVE 1-1/4" T-16 40 MESH SCREEN (105-716)
- ZORO SELECT 1-1/2" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-216)
- BEHRINGER Threaded Mount Hanger 316SS 1-1/2" T (CHT-PS-150-X)
- BEHRINGER Threaded Mount Hanger 316SS 3" T (CHT-PS-300-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" C (CHT-PS-088-X)
- BEHRINGER Threaded Mount Hanger 316SS 2-1/2" T (CHT-PS-250-X)
- BEHRINGER Threaded Mount Hanger 316SS 4" C (CHT-PS-413-X)
- BEHRINGER Threaded Mount Hanger 316SS 4" T (CHT-PS-400-X)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 3/4 In (0560406514)
- Behringer Pipe Hangers