Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 40mm T
Mfr # CHT-PS-158-X
Zoro # G2671483
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Length (In.) 3.53
- Width 0.75"
- Rod Size 1/2"
- Pipe Size (In.) 1-37/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-158-X
- Zoro # G2671483
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Length (In.) | 3.53 |
Width | 0.75" |
Rod Size | 1/2" |
Pipe Size (In.) | 1-37/64 |
Details
Item | Threaded Mount Hanger 316SS 40mm T |
Material | 316 stainless steel |
Description
Threaded Mount Hanger 316SS 40mm T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN 120VAC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA7A1)
- AMTROL Sx40V Floor Mount Expansion Tank (SX40V)
- HAYWARD FLOW CONTROL 1", Threaded, PVC, Y Strainer, 150 psi (YS10100TU)
- ZORO SELECT Street 90 deg, 1-1/4", 150,304, Thrd Heavy (4381033060)
- BEHRINGER Threaded Mount Hanger 316SS 2-1/2" T (CHT-PS-250-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" T (CHT-PS-075-X)
- BEHRINGER Threaded Mount Hanger 316SS 1" C (CHT-PS-113-X)
- BEHRINGER Threaded Mount Hanger 316SS 1-1/2" T (CHT-PS-150-X)
- BEHRINGER Threaded Mount Hanger 316SS 1/2" T (CHT-PS-050-X)
- BEHRINGER Threaded Mount Hanger 316SS 3" T (CHT-PS-300-X)
- STEEL & OBRIEN 6" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-6-304)
- Behringer Pipe Hangers