Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 4" T
Mfr # CHT-PS-400-X
Zoro # G2671678
product price: $80.65
/ea
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Size 1/2"
- Length (In.) 5.55
- Material 316 stainless steel
- Tube Size (In.) 4
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-400-X
- Zoro # G2671678
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Rod Size | 1/2" |
Length (In.) | 5.55 |
Tube Size (In.) | 4 |
Width | 1" |
Details
Material | 316 stainless steel |
Item | Threaded Mount Hanger 316SS 4" T |
Description
Threaded Mount Hanger 316SS 4 In. T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BRASS Fauct Tub/Shower Mobile (J68)
- SLOAN Sfp12 Gooseneck Spout With Outlet (0362012)
- ZORO SELECT Brass Union, FNPT, 1/2" Pipe Size (706104-08)
- ZORO SELECT 1-1/2" Socket Weld SS Half Coupling (4307000414)
- BEHRINGER Threaded Mount Hanger 316SS 2-1/2" T (CHT-PS-250-X)
- BEHRINGER Threaded Mount Hanger 316SS 1" C (CHT-PS-113-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" T (CHT-PS-075-X)
- BEHRINGER Threaded Mount Hanger 316SS 4" C (CHT-PS-413-X)
- BEHRINGER Threaded Mount Hanger 316SS 1/2" T (CHT-PS-050-X)
- BEHRINGER Threaded Mount Hanger 316SS 1-1/2" T (CHT-PS-150-X)
- HAP SYSTEM Pipe Hanger, Steel, 1-1/2" Pipe Size (PL-1111-15)
- Behringer Pipe Hangers