Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 4" P
Mfr # CHT-PS-450-X
Zoro # G2671641
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Size 1/2"
- Material 316 stainless steel
- Width 1"
- Pipe Size (In.) 4
- Length (In.) 6.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-450-X
- Zoro # G2671641
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Rod Size | 1/2" |
Width | 1" |
Pipe Size (In.) | 4 |
Length (In.) | 6.09 |
Details
Material | 316 stainless steel |
Item | Threaded Mount Hanger 316SS 4" P |
Description
Threaded Mount Hanger 316SS 4 In. P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Black, Overall 100 ft L (95U-4-062-BLK-0100)
- STEEL & OBRIEN 3" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-3-304)
- JOHNS MANVILLE 3-1/2" x 3 ft. Pipe Insulation, 1" Wall (690465)
- PARKER BRSS BALL VALVE (V500P-4)
- BEHRINGER Threaded Mount Hanger 316SS 2-1/2" T (CHT-PS-250-X)
- BEHRINGER Threaded Mount Hanger 316SS 4" T (CHT-PS-400-X)
- BEHRINGER Threaded Mount Hanger 316SS 2" T (CHT-PS-200-X)
- BEHRINGER Threaded Mount Hanger 316SS 1" C (CHT-PS-113-X)
- BEHRINGER Threaded Mount Hanger 316SS 1-1/2" T (CHT-PS-150-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" C (CHT-PS-088-X)
- OATEY 2 in. Galvanized Split Ring Tubing Hanger (236741)
- Behringer Plumbing Accessories