Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 4" C
Mfr # CHT-PS-413-X
Zoro # G2671623
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Size 1/2"
- Length (In.) 6.09
- Material 316 stainless steel
- Tube Size (In.) 4
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-413-X
- Zoro # G2671623
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Rod Size | 1/2" |
Length (In.) | 6.09 |
Tube Size (In.) | 4 |
Width | 1" |
Details
Item | Threaded Mount Hanger 316SS 4" C |
Material | 316 stainless steel |
Description
Threaded Mount Hanger 316SS 4 In. C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, T-Handle, 3 In (52409)
- MERIT BRASS CO 1-1/2 Lead Free Brass Union, FNPT, 125 PSI, Import (XNL187-24)
- LEGEND VALVE 4" T-550 CARTRIDGE (108-904A)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSF-50)
- BEHRINGER Threaded Mount Hanger 316SS 1/2" T (CHT-PS-050-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" C (CHT-PS-088-X)
- BEHRINGER Threaded Mount Hanger 316SS 2-1/2" T (CHT-PS-250-X)
- BEHRINGER Threaded Mount Hanger 316SS 1" C (CHT-PS-113-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" T (CHT-PS-075-X)
- BEHRINGER Threaded Mount Hanger 316SS 3" T (CHT-PS-300-X)
- ANVIL SwivelLoop Hanger, 3"Pipe, Steel (500407358)
- Behringer Plumbing Accessories