Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 3/8" T
Mfr # CHT-PS-038-X
Zoro # G2671431
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Size 1/2"
- Material 316 stainless steel
- Length (In.) 1.95
- Width 0.75"
- Tube Size (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-038-X
- Zoro # G2671431
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Rod Size | 1/2" |
Length (In.) | 1.95 |
Width | 0.75" |
Tube Size (In.) | 3/8 |
Details
Item | Threaded Mount Hanger 316SS 3/8" T |
Material | 316 stainless steel |
Description
Threaded Mount Hanger 316SS 3/8 In. T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Plsh Nckl (S-2251-PN)
- FILL-RITE Filter Head (1200KTG9075)
- SANI-LAV Floor Mount, Stainless Steel, Double Pedal Valve (101S)
- WOODFORD MFG 1/2 in. PEX x 8 in. L Freezeless Draining Sillcock w-34HA VB (25PX-8)
- BEHRINGER Threaded Mount Hanger 316SS 3" C (CHT-PS-313-X)
- BEHRINGER Threaded Mount Hanger 316SS 1-1/2" T (CHT-PS-150-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" C (CHT-PS-088-X)
- BEHRINGER Threaded Mount Hanger 316SS 1" C (CHT-PS-113-X)
- BEHRINGER Threaded Mount Hanger 316SS 2" T (CHT-PS-200-X)
- BEHRINGER Threaded Mount Hanger 316SS 4" C (CHT-PS-413-X)
- SIOUX CHIEF HANGER SPLIT RING 1-1/4"" (516-5GPK2)
- Behringer Plumbing Accessories