Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 3/4" T
Mfr # CHT-PS-075-X
Zoro # G2671440
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Rod Size 1/2"
- Tube Size (In.) 3/4
- Width 0.75"
- Length (In.) 2.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-075-X
- Zoro # G2671440
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Rod Size | 1/2" |
Tube Size (In.) | 3/4 |
Width | 0.75" |
Length (In.) | 2.21 |
Details
Material | 316 stainless steel |
Item | Threaded Mount Hanger 316SS 3/4" T |
Description
Threaded Mount Hanger 316SS 3/4 In. T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Spray Assembly, Pull-Down Kitchen (RP52140SS)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 25m, PK20 (255065-75)
- STREAMLINE 3/16" NOM C Copper Dimple Stop Coupling (W 10142)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Champagne Bronze (T4776-CZFL)
- BEHRINGER Threaded Mount Hanger 316SS 2" T (CHT-PS-200-X)
- BEHRINGER Threaded Mount Hanger 316SS 2-1/2" T (CHT-PS-250-X)
- BEHRINGER Threaded Mount Hanger 316SS 1-1/2" T (CHT-PS-150-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" C (CHT-PS-088-X)
- BEHRINGER Threaded Mount Hanger 316SS 4" T (CHT-PS-400-X)
- BEHRINGER Threaded Mount Hanger 316SS 3" T (CHT-PS-300-X)
- ZORO SELECT Hex Hanger with Insert, 2-1/2 In. (E24PVC2.5)
- Behringer Plumbing Accessories