Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 3/4" P
Mfr # CHT-PS-105-X
Zoro # G2671538
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3.02
- Width 0.75"
- Pipe Size (In.) 3/4
- Material 316 stainless steel
- Rod Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-105-X
- Zoro # G2671538
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Length (In.) | 3.02 |
Width | 0.75" |
Pipe Size (In.) | 3/4 |
Rod Size | 1/2" |
Details
Item | Threaded Mount Hanger 316SS 3/4" P |
Material | 316 stainless steel |
Description
Threaded Mount Hanger 316SS 3/4 In. P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON SS Ball Valve Full Port, LocKing, 3/8" (SSLBV38)
- ANDERSON METALS Tee, 3/8 in, Flare x Flare x MPT, Brass (754045-0606)
- MERIT BRASS 1/2 In. 304 Stainless Steel Tee - FNPT - Class 150 - 300 PSI - Import (K406-08)
- APOLLO VALVES 1-1/4" FNPT Stainless Steel Ball Valve Inline (7610627)
- BEHRINGER Threaded Mount Hanger 316SS 2" T (CHT-PS-200-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" C (CHT-PS-088-X)
- BEHRINGER Threaded Mount Hanger 316SS 1/2" T (CHT-PS-050-X)
- BEHRINGER Threaded Mount Hanger 316SS 3" T (CHT-PS-300-X)
- BEHRINGER Threaded Mount Hanger 316SS 2-1/2" T (CHT-PS-250-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" T (CHT-PS-075-X)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 2 In (0500300652)
- Behringer Plumbing Accessories