Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 3" T
Mfr # CHT-PS-300-X
Zoro # G2671669
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size (In.) 3
- Width 1"
- Length (In.) 4-9/16
- Material 316 stainless steel
- Rod Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-300-X
- Zoro # G2671669
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Tube Size (In.) | 3 |
Width | 1" |
Length (In.) | 4-9/16 |
Rod Size | 1/2" |
Details
Material | 316 stainless steel |
Item | Threaded Mount Hanger 316SS 3" T |
Description
Threaded Mount Hanger 316SS 3 In. T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" COPPER x COPPER UNION NL (302-302NL)
- THRIFCO PLUMBING 1/2 X 1/4 Brass Face Bushing (5318104)
- PLUMB PAK Cutter Pvc A/O 1- 5/8In (K840-101)
- TECHNIFIT Fitting, PTC, Union Reducer "Y", 12mm to 10mm (PW1210)
- BEHRINGER Threaded Mount Hanger 316SS 4" T (CHT-PS-400-X)
- BEHRINGER Threaded Mount Hanger 316SS 1/2" T (CHT-PS-050-X)
- BEHRINGER Threaded Mount Hanger 316SS 1-1/2" T (CHT-PS-150-X)
- BEHRINGER Threaded Mount Hanger 316SS 2" T (CHT-PS-200-X)
- BEHRINGER Threaded Mount Hanger 316SS 2-1/2" T (CHT-PS-250-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" T (CHT-PS-075-X)
- ZORO SELECT Hex Hanger with Grommets, 3 In. (E243.0)
- Behringer Plumbing Accessories