Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 3" C
Mfr # CHT-PS-313-X
Zoro # G2671632
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Rod Size 1/2"
- Material 316 stainless steel
- Tube Size (In.) 3
- Length (In.) 5.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-313-X
- Zoro # G2671632
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Width | 1" |
Rod Size | 1/2" |
Tube Size (In.) | 3 |
Length (In.) | 5.55 |
Details
Item | Threaded Mount Hanger 316SS 3" C |
Material | 316 stainless steel |
Description
Threaded Mount Hanger 316SS 3 In. C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Pipe Cutter, 1-1/4" to 4" Capacity (222040)
- EVERFLOW Replacement Valve W/ Hammer Arrestor 1/2" SWT/MIP Inlet x 3/4" MHT Outlet, Brass, For Hot Water (540TH)
- MOEN Lift Rod Kit (128865ORB)
- PENTAIR/PENTEK Filter Bag, Mesh, Poly, 220 gpm, 400m, PK20 (KEM400K12S-75)
- BEHRINGER Threaded Mount Hanger 316SS 3" T (CHT-PS-300-X)
- BEHRINGER Threaded Mount Hanger 316SS 1/2" T (CHT-PS-050-X)
- BEHRINGER Threaded Mount Hanger 316SS 1-1/2" T (CHT-PS-150-X)
- BEHRINGER Threaded Mount Hanger 316SS 2-1/2" T (CHT-PS-250-X)
- BEHRINGER Threaded Mount Hanger 316SS 1" C (CHT-PS-113-X)
- BEHRINGER Threaded Mount Hanger 316SS 4" T (CHT-PS-400-X)
- ANVIL Clevis Hanger, Adj, Pipe Sz 1 1/2 In (0500359542)
- Behringer Pipe Hangers