Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 3-1/2" P
Mfr # CHT-PS-350-X
Zoro # G2671617
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Rod Size 1/2"
- Pipe Size (In.) 3
- Width 1"
- Length (In.) 5.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Behringer
- MFR # CHT-PS-350-X
- Zoro # G2671617
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Rod Size | 1/2" |
Pipe Size (In.) | 3 |
Width | 1" |
Length (In.) | 5.55 |
Details
Material | 316 stainless steel |
Item | Threaded Mount Hanger 316SS 3-1/2" P |
Description
Threaded Mount Hanger 316SS 3-1/2 In. P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW FIP Swing Check Valve, Cast Brass 4" (210T004-NL)
- AMERICAN STANDARD Trip Lever-Lh 4083/93/4016 Tanks (047148-0210A)
- TOTO Seal Gasket For Drain Valve To Wer 10 P (THU370)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 1" Wall (722613)
- BEHRINGER Threaded Mount Hanger 316SS 3" T (CHT-PS-300-X)
- BEHRINGER Threaded Mount Hanger 316SS 1/2" T (CHT-PS-050-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" C (CHT-PS-088-X)
- BEHRINGER Threaded Mount Hanger 316SS 4" C (CHT-PS-413-X)
- BEHRINGER Threaded Mount Hanger 316SS 3" C (CHT-PS-313-X)
- BEHRINGER Threaded Mount Hanger 316SS 4" T (CHT-PS-400-X)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 2 1/2 In, Width (In.): 1 in (1150250EG)
- Behringer Plumbing Accessories