Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 20mm T
Mfr # CHT-PS-079-X
Zoro # G2671422
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Width 0.75"
- Tube Size (In.) 0.79
- Rod Size 1/2"
- Length (In.) 2.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-079-X
- Zoro # G2671422
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Width | 0.75" |
Tube Size (In.) | 0.79 |
Rod Size | 1/2" |
Length (In.) | 2.48 |
Details
Material | 316 stainless steel |
Item | Threaded Mount Hanger 316SS 20mm T |
Description
Threaded Mount Hanger 316SS 20mm T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Stem Hot Tsb (001907-25)
- K-FLEX USA Rubber Pipe Insulation (6RSR068058)
- ZSI CushionedClampStrutMounted, TubeSz3 1/8In (050NS056)
- DELTA Essa Voiceiq Single Handle Pull-Down Faucet With Touch20 Technology (9113TV-AR-DST)
- BEHRINGER Threaded Mount Hanger 316SS 1/2" T (CHT-PS-050-X)
- BEHRINGER Threaded Mount Hanger 316SS 3" T (CHT-PS-300-X)
- BEHRINGER Threaded Mount Hanger 316SS 2" T (CHT-PS-200-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" C (CHT-PS-088-X)
- BEHRINGER Threaded Mount Hanger 316SS 1-1/2" T (CHT-PS-150-X)
- BEHRINGER Threaded Mount Hanger 316SS 4" C (CHT-PS-413-X)
- NVENT CADDY Split Ring Hanger, 2 In, 180 lb Max Load (4550200PL)
- Behringer Plumbing Accessories