Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 2" T
Mfr # CHT-PS-200-X
Zoro # G2671547
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Size 1/2"
- Length (In.) 3.53
- Width 0.75"
- Material 316 stainless steel
- Pipe Size (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-200-X
- Zoro # G2671547
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Rod Size | 1/2" |
Length (In.) | 3.53 |
Width | 0.75" |
Pipe Size (In.) | 2 |
Details
Item | Threaded Mount Hanger 316SS 2" T |
Material | 316 stainless steel |
Description
Threaded Mount Hanger 316SS 2 In. T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO DWV 45 Wye, Cast Bronze, C x C x C, 2 In (810 2)
- KOHLER Hinge Base Cover (1109092-95)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 3/8" Tube Size, Black (ZUSA-TF-PTC-1032)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 50m, PK20 (KO50K3S-75)
- BEHRINGER Threaded Mount Hanger 316SS 1/2" T (CHT-PS-050-X)
- BEHRINGER Threaded Mount Hanger 316SS 4" C (CHT-PS-413-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" C (CHT-PS-088-X)
- BEHRINGER Threaded Mount Hanger 316SS 2-1/2" T (CHT-PS-250-X)
- BEHRINGER Threaded Mount Hanger 316SS 1-1/2" T (CHT-PS-150-X)
- BEHRINGER Threaded Mount Hanger 316SS 4" T (CHT-PS-400-X)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 8 In (0500359740)
- Behringer Pipe Hangers