Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 2" P
Mfr # CHT-PS-238-X
Zoro # G2671370
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Length (In.) 4.06
- Pipe Size (In.) 2
- Width 1"
- Rod Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-238-X
- Zoro # G2671370
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Length (In.) | 4.06 |
Pipe Size (In.) | 2 |
Width | 1" |
Rod Size | 1/2" |
Details
Material | 316 stainless steel |
Item | Threaded Mount Hanger 316SS 2" P |
Description
Threaded Mount Hanger 316SS 2 In. P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K FAUCET BARREL3/4""MIP PLN (109-214)
- PFISTER Rebuild Kit 3Hdl Mtl Vrv (S10-230)
- WATTS Pressure Regulator, 3/8 In, 50 to 175 psi (3/8 LF26A 50-175)
- LEGEND VALVE 3/4" T-1009 NO LEAD BALL VLV (101-644NL)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" T (CHT-PS-075-X)
- BEHRINGER Threaded Mount Hanger 316SS 4" T (CHT-PS-400-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" C (CHT-PS-088-X)
- BEHRINGER Threaded Mount Hanger 316SS 2" T (CHT-PS-200-X)
- BEHRINGER Threaded Mount Hanger 316SS 1" C (CHT-PS-113-X)
- BEHRINGER Threaded Mount Hanger 316SS 3" T (CHT-PS-300-X)
- APOLLO PINCH CLAMP 3/4"" 10PK (LWSPOLYPC34)
- Behringer Plumbing Accessories