Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 2" C
Mfr # CHT-PS-213-X
Zoro # G2671477
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Rod Size 1/2"
- Material 316 stainless steel
- Tube Size (In.) 2
- Length (In.) 4.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-213-X
- Zoro # G2671477
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Width | 1" |
Rod Size | 1/2" |
Tube Size (In.) | 2 |
Length (In.) | 4.06 |
Details
Item | Threaded Mount Hanger 316SS 2" C |
Material | 316 stainless steel |
Description
Threaded Mount Hanger 316SS 2 In. C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AB&A 2" " Dia., Brass, Brass Finish, Los Angeles Style, Cover (60360)
- MOEN Verso 8-Function 5in Diameter Showerhead with Handshower in Chrome (220H5)
- PARKER Tubing, Blue, Overall 100 ft L (95U-4-062-BLU-0100)
- SPRINGER PARTS O-Ring, EPDM (FDA); Replaces Waukesha Cherry-Burrell Part# E70327 (E70327SP)
- BEHRINGER Threaded Mount Hanger 316SS 4" C (CHT-PS-413-X)
- BEHRINGER Threaded Mount Hanger 316SS 1" C (CHT-PS-113-X)
- BEHRINGER Threaded Mount Hanger 316SS 3" C (CHT-PS-313-X)
- BEHRINGER Threaded Mount Hanger 316SS 3" T (CHT-PS-300-X)
- BEHRINGER Threaded Mount Hanger 316SS 1/2" T (CHT-PS-050-X)
- BEHRINGER Threaded Mount Hanger 316SS 2" T (CHT-PS-200-X)
- B & K Pipe Hanger Vinyl Dwv 2 (V30-200HC)
- Behringer Pipe Hangers