Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 2-1/2" T
Mfr # CHT-PS-250-X
Zoro # G2671693
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4.06
- Rod Size 1/2"
- Width 1"
- Material 316 stainless steel
- Pipe Size (In.) 2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-250-X
- Zoro # G2671693
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Length (In.) | 4.06 |
Rod Size | 1/2" |
Width | 1" |
Pipe Size (In.) | 2-1/2 |
Details
Item | Threaded Mount Hanger 316SS 2-1/2" T |
Material | 316 stainless steel |
Description
Threaded Mount Hanger 316SS 2-1/2 In. T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" x 2" x 1" NOM C Copper Reducing Tee (611 2X2X1)
- BECK 2-1/2" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (0331043000)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 1/2 In (466E-419)
- KINGSTON BRASS Side Mount Toilet Tank Lever, Brushed Brass (KTDKLS7)
- BEHRINGER Threaded Mount Hanger 316SS 4" C (CHT-PS-413-X)
- BEHRINGER Threaded Mount Hanger 316SS 3" T (CHT-PS-300-X)
- BEHRINGER Threaded Mount Hanger 316SS 4" T (CHT-PS-400-X)
- BEHRINGER Threaded Mount Hanger 316SS 1-1/2" T (CHT-PS-150-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" C (CHT-PS-088-X)
- BEHRINGER Threaded Mount Hanger 316SS 1" C (CHT-PS-113-X)
- IDEAL TRIDON 3/8 Vinyl Coated Vinyl Coated Clip (803012115)
- Behringer Plumbing Accessories