Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 2-1/2" P
Mfr # CHT-PS-288-X
Zoro # G2671650
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4-9/16
- Width 1"
- Pipe Size (In.) 2-1/2
- Rod Size 1/2"
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-288-X
- Zoro # G2671650
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Length (In.) | 4-9/16 |
Width | 1" |
Pipe Size (In.) | 2-1/2 |
Rod Size | 1/2" |
Details
Item | Threaded Mount Hanger 316SS 2-1/2" P |
Material | 316 stainless steel |
Description
Threaded Mount Hanger 316SS 2-1/2 In. P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 4" L (ZUSA-PF-5729)
- JAY R. SMITH MANUFACTURING Nickel Bronze Replacement Grate with Screws (B08NBG)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 25PK (169CA-6-4)
- ASAHI 3/4" Socket PVC Ball Valve 2-Way (161070007)
- BEHRINGER Threaded Mount Hanger 316SS 2" T (CHT-PS-200-X)
- BEHRINGER Threaded Mount Hanger 316SS 3" T (CHT-PS-300-X)
- BEHRINGER Threaded Mount Hanger 316SS 4" T (CHT-PS-400-X)
- BEHRINGER Threaded Mount Hanger 316SS 1" C (CHT-PS-113-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" T (CHT-PS-075-X)
- BEHRINGER Threaded Mount Hanger 316SS 3" C (CHT-PS-313-X)
- ZORO SELECT EZ-Riser Side Beam Rod Hanger, 3/8" Rod (3270037PL)
- Behringer Plumbing Accessories