Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 1/4" T
Mfr # CHT-PS-025-X
Zoro # G3463061
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1.95
- Width 0.75"
- Material 316 stainless steel
- Tube Size (In.) 1/4
- Rod Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-025-X
- Zoro # G3463061
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Length (In.) | 1.95 |
Width | 0.75" |
Tube Size (In.) | 1/4 |
Rod Size | 1/2" |
Details
Item | Threaded Mount Hanger 316SS 1/4" T |
Material | 316 stainless steel |
Description
Threaded Mount Hanger 316SS 1/4 In. T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Pipe Dia., Cast Brass, Ground Joint, Waste Connection (Z8936CZ-PC)
- APOLLO VALVES 3" FNPT Bronze Ball Cone Spring Check Valve (6110001)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36LF40301)
- PERFECT PUTTY Sink Strainer, Oil Rubbed Bronze, 4-1/2" L (59-3104)
- BEHRINGER Threaded Mount Hanger 316SS 1/2" T (CHT-PS-050-X)
- BEHRINGER Threaded Mount Hanger 316SS 4" C (CHT-PS-413-X)
- BEHRINGER Threaded Mount Hanger 316SS 2-1/2" T (CHT-PS-250-X)
- BEHRINGER Threaded Mount Hanger 316SS 2" T (CHT-PS-200-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" T (CHT-PS-075-X)
- BEHRINGER Threaded Mount Hanger 316SS 3" T (CHT-PS-300-X)
- NVENT CADDY J Hanger Felt Lined, Size 3 In (4180300FL)
- Behringer Pipe Hangers