Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 1/4" P
Mfr # CHT-PS-054-X
Zoro # G2671492
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Size 1/2"
- Length (In.) 2.21
- Pipe Size (In.) 1/4
- Material 316 stainless steel
- Width 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-054-X
- Zoro # G2671492
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Rod Size | 1/2" |
Length (In.) | 2.21 |
Pipe Size (In.) | 1/4 |
Width | 0.75" |
Details
Item | Threaded Mount Hanger 316SS 1/4" P |
Material | 316 stainless steel |
Description
Threaded Mount Hanger 316SS 1/4 In. P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Anthem Digital Control 2-6 Ot Matte Black (28214-BL)
- ZORO SELECT 1-1/4" x 3/4" x 1-1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810044008)
- HAUSEN 3/4-inch PEX Standard Port Brass Ball Valve with Drain; cUPC/ANSI/NSF Certified (HA-BV117-1)
- NVENT CADDY Clevis Hanger, Size 3 In (4060300S4)
- BEHRINGER Threaded Mount Hanger 316SS 2-1/2" T (CHT-PS-250-X)
- BEHRINGER Threaded Mount Hanger 316SS 3" C (CHT-PS-313-X)
- BEHRINGER Threaded Mount Hanger 316SS 2" T (CHT-PS-200-X)
- BEHRINGER Threaded Mount Hanger 316SS 1" C (CHT-PS-113-X)
- BEHRINGER Threaded Mount Hanger 316SS 4" T (CHT-PS-400-X)
- BEHRINGER Threaded Mount Hanger 316SS 3" T (CHT-PS-300-X)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.031.0137)
- Behringer Pipe Hangers