Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 129mm T
Mfr # CHT-PS-508-X
Zoro # G2671748
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8.44
- Width 1-1/2"
- Tube Size (In.) 5-5/64
- Material 316 stainless steel
- Rod Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-508-X
- Zoro # G2671748
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Length (In.) | 8.44 |
Width | 1-1/2" |
Tube Size (In.) | 5-5/64 |
Rod Size | 1/2" |
Details
Item | Threaded Mount Hanger 316SS 129mm T |
Material | 316 stainless steel |
Description
Threaded Mount Hanger 316SS 129mm T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Hydraulic Flushing Device 1-6 Bar (242.820.00.1)
- ZORO SELECT Flex Corrugated Coupling, Pipe Size 4x4" (1070-44)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- TOTO Toilet Flapper, Rubber, Red/Black, 3" (THU500S)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" T (CHT-PS-075-X)
- BEHRINGER Threaded Mount Hanger 316SS 3" C (CHT-PS-313-X)
- BEHRINGER Threaded Mount Hanger 316SS 2-1/2" T (CHT-PS-250-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" C (CHT-PS-088-X)
- BEHRINGER Threaded Mount Hanger 316SS 2" T (CHT-PS-200-X)
- BEHRINGER Threaded Mount Hanger 316SS 4" T (CHT-PS-400-X)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 4 In (0500250105)
- Behringer Pipe Hangers