Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 1/2" T
Mfr # CHT-PS-050-X
Zoro # G2671413
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Size 1/2"
- Length (In.) 1.95
- Width 0.75"
- Tube Size (In.) 1/2
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-050-X
- Zoro # G2671413
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Rod Size | 1/2" |
Length (In.) | 1.95 |
Width | 0.75" |
Tube Size (In.) | 1/2 |
Details
Item | Threaded Mount Hanger 316SS 1/2" T |
Material | 316 stainless steel |
Description
Threaded Mount Hanger 316SS 1/2 In. T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression Brass Nut 10PK (61C-8)
- T&S BRASS Male Adapter 1/2 Ips (055A)
- JONES STEPHENS Cleanout Plug, CSK Insert, PVC, 3" (P49930)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Red Brass Pipe Sch 40 (463-360)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" T (CHT-PS-075-X)
- BEHRINGER Threaded Mount Hanger 316SS 1-1/2" T (CHT-PS-150-X)
- BEHRINGER Threaded Mount Hanger 316SS 2-1/2" T (CHT-PS-250-X)
- BEHRINGER Threaded Mount Hanger 316SS 2" T (CHT-PS-200-X)
- BEHRINGER Threaded Mount Hanger 316SS 4" T (CHT-PS-400-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" C (CHT-PS-088-X)
- NVENT CADDY J Hanger Felt Lined, Size 2 In (4180200FL)
- Behringer Plumbing Accessories