Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 1/2" P
Mfr # CHT-PS-084-X
Zoro # G2671361
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75"
- Rod Size 1/2"
- Pipe Size (In.) 1/2
- Length (In.) 2.48
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-084-X
- Zoro # G2671361
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Width | 0.75" |
Rod Size | 1/2" |
Pipe Size (In.) | 1/2 |
Length (In.) | 2.48 |
Details
Item | Threaded Mount Hanger 316SS 1/2" P |
Material | 316 stainless steel |
Description
Threaded Mount Hanger 316SS 1/2 In. P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 3/4" x 1/2" (79310)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (8250080083)
- DORMONT Gas Connector, SS, 3/4 x 24 In, 290,900 Btu (40-4142-24)
- NVENT CADDY Insulated Strut Clamp, 1-1/4 In. Tube (CCC0137)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" C (CHT-PS-088-X)
- BEHRINGER Threaded Mount Hanger 316SS 3" C (CHT-PS-313-X)
- BEHRINGER Threaded Mount Hanger 316SS 1" C (CHT-PS-113-X)
- BEHRINGER Threaded Mount Hanger 316SS 2-1/2" T (CHT-PS-250-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" T (CHT-PS-075-X)
- BEHRINGER Threaded Mount Hanger 316SS 1/2" T (CHT-PS-050-X)
- OATEY HALF NAIL CLAMP 3/4"" 12PK (33911)
- Behringer Plumbing Accessories