Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 1/2" C
Mfr # CHT-PS-063-X
Zoro # G2671398
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Length (In.) 2.21
- Width 0.75"
- Rod Size 1/2"
- Tube Size (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-063-X
- Zoro # G2671398
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Length (In.) | 2.21 |
Width | 0.75" |
Rod Size | 1/2" |
Tube Size (In.) | 1/2 |
Details
Material | 316 stainless steel |
Item | Threaded Mount Hanger 316SS 1/2" C |
Description
Threaded Mount Hanger 316SS 1/2 In. C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrut Mounted, Tube Sz 3 In (050NS054)
- AMERICAN STANDARD Retrax Hose F/Soltura Spray (M920017-0020A)
- PARKER String Wound Filter Cartridge, 4 gpm, 1 Micron, 2-7/16" O.D., 10 in H, 6 PK (M39R10A)
- ZORO SELECT Steel Bushing 1X3/8 In, 150, PK5 (5RLD9)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" T (CHT-PS-075-X)
- BEHRINGER Threaded Mount Hanger 316SS 2" T (CHT-PS-200-X)
- BEHRINGER Threaded Mount Hanger 316SS 1/2" T (CHT-PS-050-X)
- BEHRINGER Threaded Mount Hanger 316SS 4" T (CHT-PS-400-X)
- BEHRINGER Threaded Mount Hanger 316SS 1" C (CHT-PS-113-X)
- BEHRINGER Threaded Mount Hanger 316SS 1-1/2" T (CHT-PS-150-X)
- SIOUX CHIEF 553-7WPK2 J Hook PVC Pipe Hanger 2 in. - (4032058)
- Behringer Plumbing Accessories