Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 104mm T
Mfr # CHT-PS-409-X
Zoro # G2671702
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length (In.) 6.09
- Rod Size 1/2"
- Material 316 stainless steel
- Tube Size (In.) 4.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-409-X
- Zoro # G2671702
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Width | 1" |
Length (In.) | 6.09 |
Rod Size | 1/2" |
Tube Size (In.) | 4.09 |
Details
Item | Threaded Mount Hanger 316SS 104mm T |
Material | 316 stainless steel |
Description
Threaded Mount Hanger 316SS 104mm T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-BN-J0806)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1 1/2 in Pipe Size (437291)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (306-AC3412)
- THRIFCO PLUMBING 3/8 X 6 Brass Nipple (9319092)
- BEHRINGER Threaded Mount Hanger 316SS 1-1/2" T (CHT-PS-150-X)
- BEHRINGER Threaded Mount Hanger 316SS 1/2" T (CHT-PS-050-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" C (CHT-PS-088-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" T (CHT-PS-075-X)
- BEHRINGER Threaded Mount Hanger 316SS 2-1/2" T (CHT-PS-250-X)
- BEHRINGER Threaded Mount Hanger 316SS 3" T (CHT-PS-300-X)
- ZORO SELECT EZ-Riser Ceiling/Wall Rod Hanger Plate, 3/8" Rod (365M0037PL)
- Behringer Plumbing Accessories