Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 1" T
Mfr # CHT-PS-100-X
Zoro # G2671501
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2.48
- Rod Size 1/2"
- Material 316 stainless steel
- Tube Size (In.) 3/4
- Width 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-100-X
- Zoro # G2671501
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Length (In.) | 2.48 |
Rod Size | 1/2" |
Tube Size (In.) | 3/4 |
Width | 0.75" |
Details
Material | 316 stainless steel |
Item | Threaded Mount Hanger 316SS 1" T |
Description
Threaded Mount Hanger 316SS 1 In. T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFLECTIX Reflectix 5018763 16 in. x 50 ft. R-3.7 to R-21 Reflective Radiant Barrier Foil Insulation Roll - 67 sq. ft. (5018763)
- SLOAN Flush Valve Accessory Etf1019A-Ll Micr Sen./Box Kit L/ Logo (3365460)
- TOTO Aquia IV 0.9 / 1.28 GPF Dual Flush Two Piece Elongated Toilet, Dynamax Tornado Flush, CEFIONECT (MW4464736CEMGN#01)
- ZORO SELECT Tubing, 1.37 in. ID, 1-1/2 in. OD, Aluminum (4NRZ7)
- BEHRINGER Threaded Mount Hanger 316SS 2-1/2" T (CHT-PS-250-X)
- BEHRINGER Threaded Mount Hanger 316SS 1" C (CHT-PS-113-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" C (CHT-PS-088-X)
- BEHRINGER Threaded Mount Hanger 316SS 1/2" T (CHT-PS-050-X)
- BEHRINGER Threaded Mount Hanger 316SS 1-1/2" T (CHT-PS-150-X)
- BEHRINGER Threaded Mount Hanger 316SS 2" T (CHT-PS-200-X)
- WARWICK HANGER COPPER SPLIT RING 3/4"" (2100-3)
- Behringer Plumbing Accessories