Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 1" P
Mfr # CHT-PS-132-X
Zoro # G2671407
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75"
- Pipe Size (In.) 1
- Material 316 stainless steel
- Rod Size 1/2"
- Length (In.) 3.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-132-X
- Zoro # G2671407
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Width | 0.75" |
Pipe Size (In.) | 1 |
Rod Size | 1/2" |
Length (In.) | 3.02 |
Details
Item | Threaded Mount Hanger 316SS 1" P |
Material | 316 stainless steel |
Description
Threaded Mount Hanger 316SS 1 In. P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA 447060BC CAP 6IN DWV SLIP (70156)
- MILWAUKEE TOOL 1-1/2 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool (49-16-2656C)
- THRIFCO PLUMBING 3/4 Inch Slip x Slip PVC Coupling SCH 80 (8213750)
- ANVIL 3" x 2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908282)
- BEHRINGER Threaded Mount Hanger 316SS 3" C (CHT-PS-313-X)
- BEHRINGER Threaded Mount Hanger 316SS 1" C (CHT-PS-113-X)
- BEHRINGER Threaded Mount Hanger 316SS 2" T (CHT-PS-200-X)
- BEHRINGER Threaded Mount Hanger 316SS 4" T (CHT-PS-400-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" T (CHT-PS-075-X)
- BEHRINGER Threaded Mount Hanger 316SS 2-1/2" T (CHT-PS-250-X)
- NVENT CADDY Loop Hanger, J, 1/2 In, Electro-Zinc Plated (4180050EG)
- Behringer Plumbing Accessories