Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 1" C
Mfr # CHT-PS-113-X
Zoro # G2671468
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3.02
- Width 0.75"
- Rod Size 1/2"
- Material 316 stainless steel
- Tube Size (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Behringer
- MFR # CHT-PS-113-X
- Zoro # G2671468
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Length (In.) | 3.02 |
Width | 0.75" |
Rod Size | 1/2" |
Tube Size (In.) | 1 |
Details
Item | Threaded Mount Hanger 316SS 1" C |
Material | 316 stainless steel |
Description
Threaded Mount Hanger 316SS 1 In. C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket Cast Iron 1/4 Bend (220188)
- ZORO SELECT Chrome Plated Brass Conversion Adapter, MBSP x FNPT, 1/4" Pipe Size (8036-04-04)
- WHIRLAWAY Garbage Dspsl 291 1/2Hp (291)
- STREAMLINE Coil Copper Tubing, 1 3/8 in Outside Dia, 60 ft Length, Type K (KS12060)
- BEHRINGER Threaded Mount Hanger 316SS 3" C (CHT-PS-313-X)
- BEHRINGER Threaded Mount Hanger 316SS 2-1/2" T (CHT-PS-250-X)
- BEHRINGER Threaded Mount Hanger 316SS 1/2" T (CHT-PS-050-X)
- BEHRINGER Threaded Mount Hanger 316SS 4" T (CHT-PS-400-X)
- BEHRINGER Threaded Mount Hanger 316SS 1-1/2" T (CHT-PS-150-X)
- BEHRINGER Threaded Mount Hanger 316SS 3" T (CHT-PS-300-X)
- NVENT CADDY Clevis Hanger, 2 In, 610 lb Max Load (4010200EG)
- Behringer Plumbing Accessories