Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 1-1/2" T
Mfr # CHT-PS-150-X
Zoro # G2671553
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75"
- Length (In.) 3.02
- Rod Size 1/2"
- Tube Size (In.) 1-1/2
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-150-X
- Zoro # G2671553
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Width | 0.75" |
Length (In.) | 3.02 |
Rod Size | 1/2" |
Tube Size (In.) | 1-1/2 |
Details
Material | 316 stainless steel |
Item | Threaded Mount Hanger 316SS 1-1/2" T |
Description
Threaded Mount Hanger 316SS 1-1/2 In. T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Plastic, White (PSEI012026)
- LEGEND VALVE 3/4 x 10 MxF TM-550 MULTI-TURN (108-030)
- BANJO Mini T-Line Strainer, 3/4", 80 Mesh (LSTM075-80)
- ZORO SELECT Reinforced Silicone Tubing-3/4" ID, 3A (ZUSA-HT-2565)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" T (CHT-PS-075-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" C (CHT-PS-088-X)
- BEHRINGER Threaded Mount Hanger 316SS 2" T (CHT-PS-200-X)
- BEHRINGER Threaded Mount Hanger 316SS 4" T (CHT-PS-400-X)
- BEHRINGER Threaded Mount Hanger 316SS 2-1/2" T (CHT-PS-250-X)
- BEHRINGER Threaded Mount Hanger 316SS 1" C (CHT-PS-113-X)
- ZORO SELECT EZ-Riser Eye Socket Rod Hanger, Size 8 In (0370050EG)
- Behringer Plumbing Accessories