Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 1-1/2" P
Mfr # CHT-PS-190-X
Zoro # G2671510
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3.53
- Width 0.75"
- Pipe Size (In.) 1-1/2
- Rod Size 1/2"
- Material 316 stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-190-X
- Zoro # G2671510
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Length (In.) | 3.53 |
Width | 0.75" |
Pipe Size (In.) | 1-1/2 |
Rod Size | 1/2" |
Details
Material | 316 stainless steel |
Item | Threaded Mount Hanger 316SS 1-1/2" P |
Description
Threaded Mount Hanger 316SS 1-1/2 In. P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Findlay Tub and Shower Trim with Valve in Matte Black (82518BL)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- B & K DRAIN BOILER 3/4"" FEMALE (102-804)
- APOLLO PEX 1/2 in. Brass Ball Valves with 12-Port PEX Manifold (6907912CP)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" T (CHT-PS-075-X)
- BEHRINGER Threaded Mount Hanger 316SS 2" T (CHT-PS-200-X)
- BEHRINGER Threaded Mount Hanger 316SS 3" T (CHT-PS-300-X)
- BEHRINGER Threaded Mount Hanger 316SS 2-1/2" T (CHT-PS-250-X)
- BEHRINGER Threaded Mount Hanger 316SS 4" C (CHT-PS-413-X)
- BEHRINGER Threaded Mount Hanger 316SS 1" C (CHT-PS-113-X)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 2 1/2 In (0500301767)
- Behringer Plumbing Accessories