Shop All Pipe Hangers
Behringer
Threaded Mount Hanger 316SS 1-1/2" C
Mfr # CHT-PS-163-X
Zoro # G2671389
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Size 1/2"
- Width 0.75"
- Tube Size (In.) 1-1/2
- Material 316 stainless steel
- Length (In.) 3.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # CHT-PS-163-X
- Zoro # G2671389
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Rod Size | 1/2" |
Width | 0.75" |
Tube Size (In.) | 1-1/2 |
Length (In.) | 3.53 |
Details
Material | 316 stainless steel |
Item | Threaded Mount Hanger 316SS 1-1/2" C |
Description
Threaded Mount Hanger 316SS 1-1/2 In. C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT5)
- DIXON Type-C Cam and Groove Coupler, 3 in Nominal, Female Coupler x Hose Shank End Style, 316 SS, Import (G300-C-SS)
- PARGRIP Strt Adptr, PFA, Comp, 1/2Inx3/8In (GAMS-86)
- DELTA Single Handle Pull Down Kitchen Faucet With Touch2O Technology (9182T-BL-DST)
- BEHRINGER Threaded Mount Hanger 316SS 1" C (CHT-PS-113-X)
- BEHRINGER Threaded Mount Hanger 316SS 3/4" C (CHT-PS-088-X)
- BEHRINGER Threaded Mount Hanger 316SS 2-1/2" T (CHT-PS-250-X)
- BEHRINGER Threaded Mount Hanger 316SS 3" T (CHT-PS-300-X)
- BEHRINGER Threaded Mount Hanger 316SS 1-1/2" T (CHT-PS-150-X)
- BEHRINGER Threaded Mount Hanger 316SS 1/2" T (CHT-PS-050-X)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 3/4 In (1010075CP)
- Behringer Plumbing Accessories