Shop All Ball Valves
Behringer Corporation
Ball Valve, 3/4" NPT, 2-Way, 6,090 psi
Mfr # BBV/T5H1D1F-M
Zoro # G005175113
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.95
- Overall Length 3.74
- Max. Pressure (PSI) 6090
- Material Zinc Plated Steel
- Overall Width 0.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer Corporation
- MFR # BBV/T5H1D1F-M
- Zoro # G005175113
- Country of Origin Germany
- Category Ball Valves
Dimensions
Overall Height | 2.95 |
Overall Length | 3.74 |
Overall Width | 0.79 |
Details
Max. Pressure (PSI) | 6090 |
Item | Ball Valve,3/4" NPT,2-Way,6,090 psi |
Material | Zinc Plated Steel |
Description
Ball Valve,3/4 In. NPT,2-Way,6,090 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter 100-040 For Kohler 235116-S (100-040)
- PARKER Push-to-Connect Push-to-Connect Union, Brass, Silver (62PLP-4)
- TURCK 04500Psi 110VDc Solenoid Valve (BI25-G47SR-VP4X2)
- FERNCO SHOWER DRAIN CNNCTR 2 in. (PSD-210)
- BEHRINGER CORPORATION Ball Valve, 3/8" NPT, 2-Way, 7,250 psi (BBV/T3H1D1F-M)
- DYNAQUIP CONTROLS 1/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S21AJE23H)
- NUTECH 3/4" FNPT Combination Strainer Valve (SV2E-075F-075F)
- APOLLO VALVES 1" Press Brass Ball Valve Inline (77VLF10501)
- ZORO SELECT 3/4" Socket CPVC Ball Valve Inline (107-124)
- LEGEND VALVE 1 T2012RFLG ISOLATION W/R FLG (101-175)
- ZORO SELECT 3/4" FNPT x MNPT PVC Ball Valve Inline, Handle Type: Flag (7051890)
- Behringer Corporation Valves