Shop All Ball Valves
Behringer Corporation
Ball Valve, 2" NPT, 2-Way, 6,090 psi
Mfr # BBV/T9H1D1F-M
Zoro # G205175210
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5.43
- Material Zinc Plated Steel
- Overall Length 5.51
- Max. Pressure (PSI) 6090
- Overall Width 1.89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer Corporation
- MFR # BBV/T9H1D1F-M
- Zoro # G205175210
- Country of Origin Germany
- Category Ball Valves
Dimensions
Overall Height | 5.43 |
Overall Length | 5.51 |
Overall Width | 1.89 |
Details
Item | Ball Valve,2" NPT,2-Way,6,090 psi |
Material | Zinc Plated Steel |
Max. Pressure (PSI) | 6090 |
Description
Ball Valve,2 In. NPT,2-Way,6,090 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 3" GALVANIZED NIPPLE (356-164E)
- BECK 1/4" x 6" Black Pipe Nipple Sch 80 (0332606805)
- WOODFORD MFG 1/2 in. PEX Mild Climate Sillcock (101PX)
- AMERICAN STANDARD Dual Handle 8" Mount, 3 Hole Edgemere 8" Widespread Ch, Polished chrome (7018.801.002)
- BEHRINGER CORPORATION Ball Valve, 3/8" NPT, 2-Way, 7,250 psi (BBV/T3H1D1F-M)
- BEHRINGER CORPORATION Ball Valve, 3/4" NPT, 2-Way, 6,090 psi (BBV/T5H1D1F-M)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Electronic Ball Valve 2-Way (EHH24ATE20H)
- CHICAGO VALVES AND CONTROLS 1", FNPT Stainless Steel Ball Valve 3-Way T-Port (1666RT010)
- KECKLEY 1/2" FNPT Stainless Steel Ball Valve Inline (BVS3THFSSAGSL-050)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve 3-Way (7060101)
- ZORO SELECT 1-1/2" Sweat Brass Ball Valve Inline (1PYP7)
- Behringer Corporation Ball Valves