Shop All Ball Valves
Behringer Corporation
Ball Valve, 1/4" SAE, 2-Way, 7,250 psi
Mfr # BBV/O2H1D1F-M
Zoro # G205175234
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.71
- Material Zinc Plated Steel
- Overall Width 0.24
- Overall Height 1.85
- Max. Pressure (PSI) 7250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer Corporation
- MFR # BBV/O2H1D1F-M
- Zoro # G205175234
- Country of Origin Germany
- Category Ball Valves
Dimensions
Overall Length | 2.71 |
Overall Width | 0.24 |
Overall Height | 1.85 |
Details
Item | Ball Valve,1/4" SAE,2-Way,7,250 psi |
Material | Zinc Plated Steel |
Max. Pressure (PSI) | 7250 |
Description
Ball Valve,1/4 In. SAE,2-Way,7,250 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1250A0SE0000)
- LEGEND VALVE 1" F1960 PPSU PEX X MIP ADPT (461-950)
- LEGEND VALVE 1" SS316 LOCKNUT (416-165)
- FGI Shower Door, Aluminum, Silver, 35" x 65" Sz (TDSW3565-CL-SV)
- BEHRINGER CORPORATION Ball Valve, 3/8" NPT, 2-Way, 7,250 psi (BBV/T3H1D1F-M)
- BEHRINGER CORPORATION Ball Valve, 3/4" NPT, 2-Way, 6,090 psi (BBV/T5H1D1F-M)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-137)
- KECKLEY 1/4" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-025)
- NIBCO 3/4" FNPT Brass Gas Ball Valve Inline (GB2A)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q031N04012)
- BANJO Poly Valve, FPT x 2 1/2" Port, 3" (V300)
- Behringer Corporation Valves