Shop All Ball Valves
Behringer Corporation
Ball Valve, 1/2" SAE, 2-Way, 7,250 psi
Mfr # BBV/O4H1D1F-M
Zoro # G305175097
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.51
- Overall Height 2.13
- Overall Length 3.26
- Material Zinc Plated Steel
- Max. Pressure (PSI) 7250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer Corporation
- MFR # BBV/O4H1D1F-M
- Zoro # G305175097
- Country of Origin Germany
- Category Ball Valves
Dimensions
Overall Width | 0.51 |
Overall Height | 2.13 |
Overall Length | 3.26 |
Details
Material | Zinc Plated Steel |
Item | Ball Valve,1/2" SAE,2-Way,7,250 psi |
Max. Pressure (PSI) | 7250 |
Description
Ball Valve,1/2 In. SAE,2-Way,7,250 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Elbow, 45 deg, 1-1/2", 125, Brz Nl (4385002350)
- B & K TEE GALVANIZED 4"" (510-611BC)
- DANCO Stem 9S-4H/C Sterling Clamshel (17469B)
- T&S BRASS Hot Lever Handle (001637-45)
- BEHRINGER CORPORATION Ball Valve, 3/8" NPT, 2-Way, 7,250 psi (BBV/T3H1D1F-M)
- BEHRINGER CORPORATION Ball Valve, 3/4" NPT, 2-Way, 6,090 psi (BBV/T5H1D1F-M)
- LEGEND VALVE 2" T-712 S.S. BALL VALVE (113-148)
- SHARPE VALVES 1/2" FNPT Carbon Steel Ball Valve Inline (4351002280)
- ZORO SELECT 1/2" FNPT x MNPT Stainless Steel Ball Valve Inline (G-MSMF-50)
- SHARKBITE Manual 2-Way Ball Valve, Push, Brass (24615LFG)
- STEEL & OBRIEN 1" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-1-316)
- Behringer Corporation Valves