Shop All Ball Valves
Behringer Corporation
Ball Valve, 1/2" NPT, 2-Way, 7,250 psi
Mfr # BBV/T4H1D1F-M
Zoro # G105175112
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.26
- Overall Width 0.51
- Material Zinc Plated Steel
- Overall Height 2.13
- Max. Pressure (PSI) 7250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer Corporation
- MFR # BBV/T4H1D1F-M
- Zoro # G105175112
- Country of Origin Germany
- Category Ball Valves
Dimensions
Overall Length | 3.26 |
Overall Width | 0.51 |
Overall Height | 2.13 |
Details
Item | Ball Valve,1/2" NPT,2-Way,7,250 psi |
Material | Zinc Plated Steel |
Max. Pressure (PSI) | 7250 |
Description
Ball Valve,1/2 In. NPT,2-Way,7,250 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Coupling 1/4Flare X 1/4Fpt (754046-0404)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (70LF10410)
- CHICAGO FAUCET Nipple 1/2In X 9 1/2In (530-013JKABCP)
- KOHLER Spud Sa (18377)
- BEHRINGER CORPORATION Ball Valve, 3/4" NPT, 2-Way, 6,090 psi (BBV/T5H1D1F-M)
- BEHRINGER CORPORATION Ball Valve, 3/8" NPT, 2-Way, 7,250 psi (BBV/T3H1D1F-M)
- PROLINE 3/4 In. FIP Forged Brass Full Port Ball Valve (107-754NL)
- BANJO 2In Single Union Ball Valve (UV200FP)
- APOLLO Ball Valve, 3/4in. NPT, 1000#, FP, SS (76F-104-01A)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (G-F600-50LH)
- JONES STEPHENS 3/4" x 3/4" FIP x 18" PlumBite Push On Water Heater Conn. W/Ball Valve (C77477LF)
- Behringer Corporation Valves