Shop All Ball Valves
Behringer Corporation
Ball Valve, 1" SAE, 2-Way, 5,075 psi
Mfr # BBV/O6H1D1F-M
Zoro # G305175141
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 5075
- Overall Length 4.45
- Material Zinc Plated Steel
- Overall Height 3.27
- Overall Width 0.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer Corporation
- MFR # BBV/O6H1D1F-M
- Zoro # G305175141
- Country of Origin Germany
- Category Ball Valves
Dimensions
Overall Length | 4.45 |
Overall Height | 3.27 |
Overall Width | 0.98 |
Details
Max. Pressure (PSI) | 5075 |
Item | Ball Valve,1" SAE,2-Way,5,075 psi |
Material | Zinc Plated Steel |
Description
Ball Valve,1 In. SAE,2-Way,5,075 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Exposed Flange Bright Chrome (63-F)
- WHEELER-REX Valve Key, Telescope, 2 in Sq Fem, 72 in L (8806)
- ZSI Beta Clamps, Heavy Series, 3 In Pipe (H7056S)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Reducer, 2" Quick-Clamp x 1" NPT Male (ZUSA-STF-QC-499)
- BEHRINGER CORPORATION Ball Valve, 3/8" NPT, 2-Way, 7,250 psi (BBV/T3H1D1F-M)
- BEHRINGER CORPORATION Ball Valve, 3/4" NPT, 2-Way, 6,090 psi (BBV/T5H1D1F-M)
- LEGEND VALVE 3/4" T-2000 NO LEAD BALL VALVE (101-414NL)
- TRANSAIR Fitting, Ball Valve, For 22.22mm (6694 25 22GR)
- DIXON Dual Y Valve Vented, 1-1/4", Inlet (BBV125DWV)
- PARKER 3/8" MNPT x Push Polypropylene Ball Valve Angle (LFPP4VME6)
- DIXON SS Ball Valve Full Port, LocKing, 3/4" (SSLBV75)
- Behringer Corporation Valves