Shop All Ball Valves
Behringer Corporation
Ball Valve, 1-1/4" SAE, 2-Way, 6,090 psi
Mfr # BBV/O7H1D1F-M
Zoro # G205175166
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 6090
- Material Zinc Plated Steel
- Overall Length 4.37
- Overall Width 1.26
- Overall Height 4.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer Corporation
- MFR # BBV/O7H1D1F-M
- Zoro # G205175166
- Country of Origin Germany
- Category Ball Valves
Dimensions
Overall Length | 4.37 |
Overall Width | 1.26 |
Overall Height | 4.21 |
Details
Max. Pressure (PSI) | 6090 |
Material | Zinc Plated Steel |
Item | Ball Valve,1-1/4" SAE,2-Way,6,090 psi |
Description
Ball Valve,1-1/4 In. SAE,2-Way,6,090 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Socket Weld SS Coupling (4307005366)
- SHARKBITE Push-to-Connect Reducing Coupling, 1-1/4 in Tube Size, Brass, Brass (UXL013528)
- WINGITS Shower Basket, 8 In W, SS, Polished (WRBPS8)
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, Socket x Socket (9857-375-005)
- BEHRINGER CORPORATION Ball Valve, 3/8" NPT, 2-Way, 7,250 psi (BBV/T3H1D1F-M)
- BEHRINGER CORPORATION Ball Valve, 3/4" NPT, 2-Way, 6,090 psi (BBV/T5H1D1F-M)
- APOLLO PEX 1/2 in. Brass PEX Barb Ball Valve (APXV1212)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-162)
- CHICAGO FAUCET Turret With Single Ball Valve (980-WS909AGVCP)
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Angle (XV590P-8)
- MILWAUKEE VALVE 3/4" Press Brass Ball Valve Inline (BA-480B - 34)
- Behringer Corporation Ball Valves