Shop All Ball Valves
Behringer Corporation
Ball Valve, 1-1/2" SAE, 2-Way, 6,090 psi
Mfr # BBV/O8H1D1F-M
Zoro # G205175203
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1.5
- Material Zinc Plated Steel
- Max. Pressure (PSI) 6090
- Overall Height 4.88
- Overall Length 5.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer Corporation
- MFR # BBV/O8H1D1F-M
- Zoro # G205175203
- Country of Origin Germany
- Category Ball Valves
Dimensions
Overall Width | 1.5 |
Overall Height | 4.88 |
Overall Length | 5.11 |
Details
Item | Ball Valve,1-1/2" SAE,2-Way,6,090 psi |
Material | Zinc Plated Steel |
Max. Pressure (PSI) | 6090 |
Description
Ball Valve,1-1/2 In. SAE,2-Way,6,090 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Macerating Toilet, Round, 1/2 HP, 115V (AscentII-RSW)
- WORLD DRYER High Gloss, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (L-974A)
- APOLLO VALVES T and P Relief Valve, MNPT x FNPT (18C5213125)
- KBI VALVE STOP CPVC 3/4"" (VSVCPVE4B)
- BEHRINGER CORPORATION Ball Valve, 3/4" NPT, 2-Way, 6,090 psi (BBV/T5H1D1F-M)
- BEHRINGER CORPORATION Ball Valve, 3/8" NPT, 2-Way, 7,250 psi (BBV/T3H1D1F-M)
- ZORO SELECT 1-1/2" Socket CPVC Ball Valve Union (4PGC8)
- MILWAUKEE VALVE 1" Sweat Brass Ball Valve Inline (1" BA-485BLL)
- CHEMTROL 1/2" FNPT Kynar Ball Valve Inline (T65TB-V 1/2)
- PRAHER 1.5 in. M x F Single Union Ball Valve PVC (PR35188)
- ZORO SELECT 3/8" FNPT x MNPT Brass Ball Valve Inline (G-MBB-38)
- Behringer Corporation Ball Valves