Shop All Hydraulic Spin-On Filters
Behringer
BSO128A25A38 Replacement/Interchange Spin-On Filter
Mfr # MF0058063
Zoro # G005780348
original price:
$53.55
5% off
new price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Spin-On
- Filter Media Glass
- Flow Direction Outside-In
- Seal Type Buna
- Height 6.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # MF0058063
- Zoro # G005780348
- Country of Origin United States
- Category Hydraulic Spin-On Filters
Dimensions
Height | 6.94 |
Details
Filter Style | Spin-On |
Filter Media | Glass |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Micron Rating | 20 |
By-Pass | No |
Application | Filtration |
Description
Main Filter MF0915257 replaces OEM BSO128A25A38 by BEHRINGER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Seal Type: Buna
Height: 6.94in
OD Top: 5.06in
OD Bottom: 5.06in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Seal Type: Buna
Height: 6.94in
OD Top: 5.06in
OD Bottom: 5.06in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Ball Spline Nut, 10 mm, 33 mm L (SSPF 10)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 15 HP (7100E15-V-200/3)
- FAFNIR Double Row Angular Contact Ball Bearing, #5204K (5204K)
- D&D 2840mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ2840)
- MITSUBISHI 342449 Replacement/Interchange Spin-On Filter (MF0058057)
- WIX FILTERS 51861 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER Hydraulic Filter, replaces TAYLOR MACHINE 4044471, Spin-On, 20 micron, Outside-In (MF0575526)
- MAIN FILTER Hydraulic Filter, replaces NORMAN 425M, Spin-On, 25 micron, Outside-In (MF0058023)
- MAIN FILTER Hydraulic Filter, replaces PUTZMEISTER 311660, Spin-On, 10 micron, Outside-In (MF0058075)
- MAIN FILTER Hydraulic Filter, replaces WIX A32A21GA, Spin-On, 25 micron, Outside-In (MF0582197)
- BETA 1 FILTERS Spin-On replacement filter for DBB8665 / DONALDSON (B1SF0009001)
- Behringer Hydraulic Spin-On Filters