Shop All Hydraulic Filters
Behringer
BETXW5A12A Replacement/Interchange Hydraulic Filter
Mfr # MF0063495
Zoro # G005780164
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Filter Media Glass
- Flow Direction Inside-Out
- Seal Type Buna
- Height 18.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # MF0063495
- Zoro # G005780164
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 18.3 |
Details
Filter Style | Return Line |
Filter Media | Glass |
Flow Direction | Inside-Out |
Seal Type | Buna |
OD Top | 4.17 |
OD Bottom | 4.17 |
ID Top | 2.84 |
ID Bottom | 0.41 |
Micron Rating | 10 |
Application | Filtration |
By-Pass | No |
Description
Main Filter MF0300581 replaces OEM BETXW5A12A by BEHRINGER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Buna
Height: 18.30in
OD Top: 4.17in
OD Bottom: 4.17in
ID Top: 2.84in
ID_Bottom: 0.41in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Buna
Height: 18.30in
OD Top: 4.17in
OD Bottom: 4.17in
ID Top: 2.84in
ID_Bottom: 0.41in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-200-PPV-A (DSNU-25-200-PPV-A)
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 10 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX5)
- NTN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (UCFU-2.15/16M)
- DIXON Tru-Flate Air Chief Automotive Female Quick Connect Plug, 3/8-18 Nominal, Quick Disconnect Plug x NP (DCP6)
- BEHRINGER BEHRINGER BEK1812A Replacement/Interchange Hydraulic Filter (MF0059518)
- MAIN FILTER SANDVIK 64622440 Replacement/Interchange Hydraulic Filter (MF0059471)
- FLUITEK FLUITEK P60185A2 Replacement/Interchange Hydraulic Filter (MF0062657)
- MAIN FILTER Hydraulic Filter, replaces WIX D04H10GAV, 10 micron, Outside-in (MF0614371)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0503A10ANP01, 10 micron, Outside-In (MF0065999)
- ZORO SELECT Hydraulic Spin-on Filter Head, - micron, - (3KML5)
- MAIN FILTER Hydraulic Filter, replaces BLOUNT 30000480, 10 micron, Outside-In, Glass (MF0066071)
- Behringer Hydraulic Filters