Shop All Hydraulic Filters
Behringer
BETXW506AV Replacement/Interchange Hydraulic Filter
Mfr # MF0063473
Zoro # G005780188
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Filter Media Glass
- Flow Direction Inside-Out
- Seal Type Buna
- Height 10.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # MF0063473
- Zoro # G005780188
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 10.23 |
Details
Filter Style | Return Line |
Filter Media | Glass |
Flow Direction | Inside-Out |
Seal Type | Buna |
OD Top | 4.17 |
OD Bottom | 4.17 |
ID Top | 2.84 |
ID Bottom | 0.41 |
Micron Rating | 5 |
Application | Filtration |
By-Pass | No |
Description
Main Filter MF0300568 replaces OEM BETXW506AV by BEHRINGER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Buna
Height: 10.23in
OD Top: 4.17in
OD Bottom: 4.17in
ID Top: 2.84in
ID_Bottom: 0.41in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Buna
Height: 10.23in
OD Top: 4.17in
OD Bottom: 4.17in
ID Top: 2.84in
ID_Bottom: 0.41in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 145TC Frame, 3,450 Nameplate RPM (CL3515T)
- BISHOP-WISECARVER Washdown Guide Wheel, Size 2, Bore.375 In (WDW2SSX)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B713BB553A)
- TRITAN Insert Ball Brng, UC, 3/4in dia, 2877.55 lb (UC204-12)
- BEHRINGER BEHRINGER BEK1812A Replacement/Interchange Hydraulic Filter (MF0059518)
- MILLENNIUM FILTER ZX-RE527920 direct interchange for JOHN-DEERE-RE527920 (ZX-RE527920)
- BALDWIN FILTERS Hydraulic Filter, Pall, 15/16 in. O.D. (PT23285-MPG)
- EPPENSTEINER EPPENSTEINER 1361G10 Replacement/Interchange Hydraulic Filter (MF0578405)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R902603004, 25 micron, Outside-In (MF0614326)
- BUYERS PRODUCTS 50 GPM In-Tank Filter 1-1/4 Inch NPT/10 Micron/25 PSI Bypass (HFA51025)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- Behringer Hydraulic Filtration