Shop All Hydraulic Filters
Behringer
BETXW40WV Replacement/Interchange Hydraulic Filter
Mfr # MF0063464
Zoro # G005780287
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Filter Media Wire Mesh
- Flow Direction Inside-Out
- Seal Type Buna
- Height 7.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behringer
- MFR # MF0063464
- Zoro # G005780287
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 7.48 |
Details
Filter Style | Return Line |
Filter Media | Wire Mesh |
Flow Direction | Inside-Out |
Seal Type | Buna |
OD Top | 4.17 |
OD Bottom | 4.17 |
ID Top | 2.84 |
ID Bottom | 0.41 |
Micron Rating | 40 |
By-Pass | No |
Application | Filtration |
Description
Main Filter MF0300555 replaces OEM BETXW40WV by BEHRINGER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 40
Seal Type: Buna
Height: 7.48in
OD Top: 4.17in
OD Bottom: 4.17in
ID Top: 2.84in
ID_Bottom: 0.41in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 40
Seal Type: Buna
Height: 7.48in
OD Top: 4.17in
OD Bottom: 4.17in
ID Top: 2.84in
ID_Bottom: 0.41in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 45 ft. 12/3 Power Cord Reel 20 Amps 0 Outlets 125V Voltage (L 4545 123 X)
- MEC High Pressure Hose 1/4 in. I.D. POL x 1/4 in. Inverted Flare x 30 in. L (MER403-30)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 400-480V, Altivar 212 AC Drive (ATV212HU22N4)
- BEHRINGER BEHRINGER BEK1812A Replacement/Interchange Hydraulic Filter (MF0059518)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 7EZX10, 10 micron, Outside-In (MF0066006)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON HA005BN, 5 micron, Outside-In (MF0594578)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P556064, 25 micron, Outside-In (MF0503142)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3093308, 25 micron, Inside-Out (MF0066022)
- Behringer Hydraulic Filters