Shop All Storage Pails & Buckets
Behrens
Steel Pail, 12 Qt, Silver
Mfr # 1212
Zoro # G7643610
product price: $10.29
/ea
Sold in multiples of 2 for $20.58
$20.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 qt
- Color Silver
- Shape Round
- Diameter 12 1/4 in
- Length 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behrens
- MFR # 1212
- Zoro # G7643610
- UPC # 085995000037
- Country of Origin Mexico
- Category Storage Pails & Buckets
Dimensions
Diameter | 12 1/4 in |
Length | 12 1/4 in |
Width | 12 1/4 in |
Height | 10 3/4 in |
Details
Item | Pail |
Capacity | 12 qt |
Color | Silver |
Shape | Round |
Material | Steel |
Used For | Wet or Dry Storage |
Finish | Galvanized |
Description
Steel Pail, Color Silver, Shape Round, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Plug, Zinc Plated, Dia 2 In (VGRS200ZB)
- DURHAM MFG Pigeonhole Bin Unit, 24 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (356-95)
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 54.5 lb, Not Rated Fire Rating (5107)
- JUSTRITE Chemical Shelf, Includes 15 Mini Slimline (29904)
- BEHRENS Behrens Manufacturing 1214 14 Quart Hot Dipped Pail (2365625)
- BEHRENS 7.5 Gallon Ash Pail, Black Galvanized Steel (B907PK)
- BEHRENS 1202 PAIL 2 QT STEEL HOT DIPPED (17200)
- BEHRENS 15 Gallon Square Tub, Hot Dipped Steel Tub (62)
- BEHRENS 1.5 Gallon Round Mini Tub (103LFT)
- BEHRENS 2 Qt. Hot-Dipped Steel Pail (1202)
- ACCU-POUR 3-gal. Polypropylene Measuring Pail (PM80384)
- Behrens Storage Pails & Buckets