Shop All Storage Pails & Buckets
Behrens
Galvanized Steel Pails
Mfr # C17GS
Zoro # G502697057
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13
- Width 13
- Height 9
- Material Steel
- Outside Diameter 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behrens
- MFR # C17GS
- Zoro # G502697057
- UPC # 85995000594
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Length | 13 |
Width | 13 |
Height | 9 |
Outside Diameter | 2.2 |
Details
Material | Steel |
Description
These galvanized steel pails have a multitude of applications and are perfect to have around the home, farm or shop. The all steel construction features wire-reinforced top rim, deep edging and an offset bottom to keep them off the ground. These steel pails have several advantages over plastic pails: They are rodent-proof, shatter-proof, don’t absorb odors and are completely recyclable. Galvanized pails are also weather resistant and won't rust. Ideal for cleanup, wet or dry carry, storage and more.
Select pail volume from the drop-down menu above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Shop Top Square Edge, 18"W x 24"D x 36"H, Blue (SS12C94-BL)
- AKRO-MILS Bin Divider, Plastic, Black, 14 in L x 6 3/4 in H, PK6 (402455KY88)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 6"D x 6"H (BKTM03X06X06MOPBL)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 7 Shelves, Steel (DT5512-18HG)
- BEHRENS Behrens Manufacturing 1214 14 Quart Hot Dipped Pail (2365625)
- BEHRENS 1.5 Gallon Round Mini Tub (103LFT)
- BEHRENS 7.5 Gallon Ash Pail, Black Galvanized Steel (B907PK)
- BEHRENS 1202 PAIL 2 QT STEEL HOT DIPPED (17200)
- BEHRENS 8 Quart Steel Pail, Galvanized Steel (1208)
- BEHRENS Comfort Grip Handles - 3", Orange (S21SG3O)
- ALLWAY Allway Tools PH Ladder Paint Pail Hook (37064100117)
- Behrens Storage Pails & Buckets