Shop All Funnels & Accessories
Behrens
Funnel, 3 qt., 9-1/4inH x x9-1/4inL
Mfr # BF60
Zoro # G2679735
product price: $13.39
/ea
Sold in multiples of 12 for $160.68
$160.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tin
- Total Capacity 3 qt
- Height 9 1/4 in
- Length 9 1/4 in
- Spout Outside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behrens
- MFR # BF60
- Zoro # G2679735
- Country of Origin Mexico
- Category Funnels & Accessories
Dimensions
Height | 9 1/4 in |
Length | 9 1/4 in |
Spout Outside Dia. | 3/4 in |
Stem Length | 2 7/8 in |
Diameter | 9 1/4 in |
Spout Outside Diameter | 3/4 in |
Spout Length | 2 3/4 in |
Overall Height | 9 1/4 in |
Mouth Outside Diameter | 9 1/4 in |
Overall Diameter | 9 1/4 in |
Details
Material | Tin |
Item | Spout Funnel |
Total Capacity | 3 qt |
Color | Silver |
Function | Fluid Transfer |
Cover | No |
Application | Automotive |
Includes | Built-In Brass Screen |
Mouth Shape | Round |
Fluid Capacity | 96 fl oz |
Description
Spout Funnel, Material Tin, Fluid Capacity 96 fl oz, Overall Diameter 9 1/4 in, Overall Height 9 1/4 in, Spout Outside Diameter 3/4 in, Spout Length 2 3/4 in, Color Silver, Cover No, Includes Built-In Brass Screen, Mouth Outside Diameter 9 1/4 in, Mouth Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Male Swivel Elbow, 90 deg., 1/4"x1/4" (016244)
- SURTRACK AXLE Cv Axle Shaft, Ho-8160 (HO-8160)
- WHITESIDE Creeper, 40 in L x 17 in W x 4-45/64 in H (MTL38)
- REFLEX Led Minibar, 15", Vm Mount, Amber/Green (5590CAG-VM)
- BEHRENS 1 Quart Funnel with 14 Inch Flex Spout, Galvanized Steel (GF21)
- BEHRENS Galv Funnel W/Scr Qt (GF51)
- BEHRENS Tin Funnel 10 Oz (BF20)
- BEHRENS Funnel, 1/4 qt., 6-1/4inH x 6-1/4inL (BF25)
- OEMTOOLS Oil Funnel for Subaru (87023)
- FUNNEL KING Polyethylene, 1-1/4 qt., 11", 6", 3/4", Blue (32115)
- PIG Drum Funnel, Steel, 11 in. H, Silver (DRM1068-NPT)
- Behrens Funnels & Accessories