Shop All Funnels & Accessories
Behrens
Funnel, 1/4 qt., 6-1/4inH x 6-1/4inL
Mfr # BF25
Zoro # G2679741
product price: $5.69
/ea
Sold in multiples of 12 for $68.28
$68.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tin
- Total Capacity 1/4 qt
- Height 6 1/4 in
- Length 6 1/4 in
- Spout Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Behrens
- MFR # BF25
- Zoro # G2679741
- Country of Origin Mexico
- Category Funnels & Accessories
Dimensions
Height | 6 1/4 in |
Length | 6 1/4 in |
Spout Outside Dia. | 1/2 in |
Stem Length | 2 1/4 in |
Diameter | 5 3/4 in |
Overall Diameter | 5 3/4 in |
Spout Outside Diameter | 1/2 in |
Spout Length | 2 1/4 in |
Overall Height | 6 1/4 in |
Mouth Outside Diameter | 5 3/4 in |
Details
Material | Tin |
Item | Spout Funnel |
Total Capacity | 1/4 qt |
Color | Silver |
Function | Fluid Transfer |
Application | Small Engine |
Cover | No |
Includes | Built-In Brass Screen |
Fluid Capacity | 24 fl oz |
Mouth Shape | Round |
Description
Spout Funnel, Material Tin, Fluid Capacity 24 fl oz, Overall Diameter 5 3/4 in, Overall Height 6 1/4 in, Spout Outside Diameter 1/2 in, Spout Length 2 1/4 in, Color Silver, Cover No, Includes Built-In Brass Screen, Mouth Outside Diameter 5 3/4 in, Mouth Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH SunShade Full Vehicle Kit, TS0061K1 (TS0061K1)
- BONDO Fiberglass Resin, 1 gal, Can, Light Straw (404)
- BALDWIN FILTERS Air Filter, 3-11/16 x 4-5/16 in. (B7024)
- GATES Super HC Molded Notch Belts, 5VX1120 (5VX1120)
- BEHRENS Tin Funnel 10 Oz (BF20)
- BEHRENS Funnel, 3 qt., 9-1/4inH x x9-1/4inL (BF60)
- BEHRENS 1 Quart Funnel with 14 Inch Flex Spout, Galvanized Steel (GF21)
- BEHRENS Galv Funnel W/Scr Qt (GF51)
- PIG Drum Funnel, Black, 11-1/2" H, 17-3/4" dia. (DRM138-BK)
- FUNNEL KING Funnel, 256 oz., 1" dia. Spout (94463)
- ASSENMACHER SPECIALTY TOOLS OIL FUNNEL HARLEY DAVIDSON 99.07 (AHOFHD419)
- Behrens Funnels & Accessories