Shop All Exit Signs
Beghelli
Wet Location, Vandal Resistant Exit Sign
Mfr # FTZSALRUUWW-120277V
Zoro # G103505195
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Height 9"
- Optional Remote Head No
- Letter Color Red
- Description/Special Features Outdoor , Wet Lcation, Aluminum Housing, Vandal resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beghelli
- MFR # FTZSALRUUWW-120277V
- Zoro # G103505195
- Country of Origin Canada
- Category Exit Signs
Dimensions
Width | 4" |
Height | 9" |
Length (In.) | 14" |
Overall Length | 14" |
Overall Height | 10" |
Overall Width | 6.2" |
Description
The FortezzaTM series vandal resistant exit sign is designed to stand up to high abuse areas such as correctional facilities, schools, apartment complexes, and public areas that may be subject to vandalism.
The heavy gauge cast aluminum housing and high abuse UV resistant polycarbonate faceplate offers extreme protection and superior performance with a contemporary look.
Tamper resistant screws ensure the integrity of the unit. Perforated chevrons allow for on-site selection.The FortezzaTM comes standard with a high reflective white powder coat inside the housing to maximize the LED distribution.
The FortezzaTM is also available with high output LEDs in AC only and self-powered operations.The FortezzaTM is wet location/IP66 rated, utilizing a long-life neoprene gasket. An internal heater with thermostat is optional for low temperature installations.
This version features red LEDs, a s white universal-face configuration and housing and a universal mounting configuration, and functions with A/C and through an emergency battery back-up system
The heavy gauge cast aluminum housing and high abuse UV resistant polycarbonate faceplate offers extreme protection and superior performance with a contemporary look.
Tamper resistant screws ensure the integrity of the unit. Perforated chevrons allow for on-site selection.The FortezzaTM comes standard with a high reflective white powder coat inside the housing to maximize the LED distribution.
The FortezzaTM is also available with high output LEDs in AC only and self-powered operations.The FortezzaTM is wet location/IP66 rated, utilizing a long-life neoprene gasket. An internal heater with thermostat is optional for low temperature installations.
This version features red LEDs, a s white universal-face configuration and housing and a universal mounting configuration, and functions with A/C and through an emergency battery back-up system
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 1.5"H Clear C-Channel. 6-Foot Length, PK10 (600059)
- BRADY Porta-Pack Wire Markers, Assorted, PK10 (PWM-A-Z,0-15)
- AIR SYSTEMS INTL Portable Breathing System (B100CO4RIS)
- PRESCO Presco Biodegradable Flagging Tape (BDY-188)
- BEGHELLI Wet Location, Vandal Resistant Exit Sign (FTZHTLR1UWW-120277V)
- LYLE Not An Exit Sign, English, 14" W, 10" H, Polyester, White (LCU1-0008-ED_14x10)
- JESSUP GLO BRITE Exit, Black, PM100, Single Sided (7090-B)
- NMC Exit, 7X10, Ps Vinyl (M24P)
- CONDOR Exit Sign, English, 14" W, 10" H, Plastic, Green, White (480L51)
- NMC Emergency Exit Sign (GL302P)
- NMC Emergency Exit Only Sign (M34R)
- Beghelli Signs