Shop All Exit Signs
Beghelli
Wet Location, Vandal Resistant Exit Sign
Mfr # FTZSALG1UWW-120277V
Zoro # G003505189
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Height 9"
- Optional Remote Head No
- Mounting Universal
- Number of Faces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beghelli
- MFR # FTZSALG1UWW-120277V
- Zoro # G003505189
- Country of Origin Canada
- Category Exit Signs
Dimensions
Width | 4" |
Height | 9" |
Length (In.) | 14" |
Overall Height | 10" |
Overall Length | 14" |
Overall Width | 6.2" |
Description
The FortezzaTM series vandal resistant exit sign is designed to stand up to high abuse areas such as correctional facilities, schools, apartment complexes, and public areas that may be subject to vandalism.
The heavy gauge cast aluminum housing and high abuse UV resistant polycarbonate faceplate offers extreme protection and superior performance with a contemporary look.
Tamper resistant screws ensure the integrity of the unit. Perforated chevrons allow for on-site selection.The FortezzaTM comes standard with a high reflective white powder coat inside the housing to maximize the LED distribution.
The FortezzaTM is also available with high output LEDs in AC only and self-powered operations.The FortezzaTM is wet location/IP66 rated, utilizing a long-life neoprene gasket. An internal heater with thermostat is optional for low temperature installations.
This version features green LEDs, a s white single-face and housing and a universal mounting configuration, and functions with A/C and through an emergency battery back-up system
The heavy gauge cast aluminum housing and high abuse UV resistant polycarbonate faceplate offers extreme protection and superior performance with a contemporary look.
Tamper resistant screws ensure the integrity of the unit. Perforated chevrons allow for on-site selection.The FortezzaTM comes standard with a high reflective white powder coat inside the housing to maximize the LED distribution.
The FortezzaTM is also available with high output LEDs in AC only and self-powered operations.The FortezzaTM is wet location/IP66 rated, utilizing a long-life neoprene gasket. An internal heater with thermostat is optional for low temperature installations.
This version features green LEDs, a s white single-face and housing and a universal mounting configuration, and functions with A/C and through an emergency battery back-up system
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Large High Visibility Jacket, Yellow (LUX-250-JB-BYL)
- VIKING Premium Heavy Duty Fire Hose Nozzle (847000)
- CALLOWAY MILLS Multi, 17 W x 29 L (120441729)
- MOLDEX PuraFit Disposable Foam Corded Earplugs, 100 Pairs, 100PK (6900)
- BEGHELLI Wet Location, Vandal Resistant Exit Sign (FTZHTLR1UWW-120277V)
- NMC Exit, 10X14, .040 Alum (M718AB)
- CONDOR Emergency Exit Sign, English, 10" W, 3-1/2" H, Vinyl, White (467R47)
- SIGNMISSION OSHA Sign, Emergency Exit This Door Is Alarmed, 14in X 10in Decal, 10"W, 14" L, Landscape (OS-NS-D-1014-L-11828)
- NMC No Exit Sign (M779R)
- ZING EXIT Sign, White on Red, 7X10", Aluminum (1078A)
- CONDOR Directional Arrow Sign, No Text, 4" W, 4" H, Vinyl, Red (473A93)
- Beghelli Exit Signs